References
Festo:QSF-1/4-12-B
Rubix:116A0486
Manufacturer :190651
EAN:4052568042868

Documents
Product details : FESTO 190651 PUSH-IN FITTING QSF-1/4-12-B
Push-in fitting QSF-1/4-12-B female thread with external Hexagon. Size=Standard, Nominal size=7,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x20x21 mm |
|---|---|
| Logistic Weight | 55,7 g |
| Material | nickel plated brass |
| Connection 1 | g 1/4 |
| Profile | qsf |
| Connection 2 | 20.8 |
Show UNSPSC/ECL@SS
£ 32.10 excl. VAT
/ 10 pieces
£ 38.52 incl. VAT
- Delivery usually within ( 2 ) days