SMC KPL04-01 FITTING

Fitting

See technical informationSee documents
References
SMC:KPL04-01
Rubix:119A4907
EAN:3618036071733
brand logo
Technical specifications
Materialsus304 stainless steel; epdm (seal); polypropylene plastic
Connection 14
See all Specifications
Documents

Product details : SMC KPL04-01 FITTING


Series KP are one-touch fittings for clean room blow-off systems and drive air systems. The KP series is completely oil free and liquid-contact areas are non-metallic. Parts are cleaned, assembled and double packaged in a clean room. Resin parts for one-touch series KPQ/KPG (for drive system air piping) are polypropylene.
KPL, Clean One-touch Fitting for Blowing Systems - Union Elbow and Male Elbow

Technical specifications


Attributes
Logistic Weight4 g
Materialsus304 stainless steel; epdm (seal); polypropylene plastic
Connection 14
Profileangle plug-in connection (screw-in elbow)
Connection 2r 1/8
Typekpl (angle plug-in connection)
Tube diameter4 mm
Show UNSPSC/ECL@SS
£ 66.00 excl. VAT
/ 10 pieces
£ 79.20 incl. VAT
  • Delivery usually within ( 4 ) days