References
SMC:KRV08-03S
Rubix:120A4086
Manufacturer :KRV08-03S

Documents
Product details : SMC KRV08-03S FLAME RESISTANT FITTING
Flame resistant, one-touch fitting series KR can be used for a wide range of pressures from a low vacuum up to a pressure of 145 PSI. The use of a special profile ensures positive sealing and reduced resistance when the tube is being inserted. KR fittings are effective when piping in a confined space. The body and threaded portion can turn
Strengths
•Effective when piping is in a confined space
Release collar allows easy removal of tubing without damaging the tube
Ideal for areas where weld splatter is generated
Flame resistant material
Maximum operating pressure of 1.0MPa
Release collar allows easy removal of tubing without damaging the tube
Ideal for areas where weld splatter is generated
Flame resistant material
Maximum operating pressure of 1.0MPa
Technical specifications
Attributes
| Material | c3604bd;pbt |
|---|---|
| Connection 1 | 8 mm |
| Profile | krv |
| Connection 2 | 3/8 in |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 84.90 excl. VAT
/ 10 pieces
£ 101.88 incl. VAT
- Delivery usually within ( 19 ) days