MECALINE 860060 90DEG ELBOW BULKHEAD FITTING 4MM
BULKHEAD - UNION ELBOW
See technical informationSee documentsReferences
Mecaline:860060
Rubix:216A1451
EAN:3660338150128

Documents
Product details : MECALINE 860060 90DEG ELBOW BULKHEAD FITTING 4MM
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Material | polymer body |
|---|---|
| Connection 1 | 4 |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 2.06 excl. VAT
/ Each
£ 2.47 incl. VAT
- In stock: Next day delivery
