Push-in Sleeve
Material | PBT (Housing);POM (Release Ring) |
---|---|
Connection 1 | 12 mm |
Logistics dimensions (L x W x H) | 78x12x12 mm |
---|---|
Logistic Weight | 2,76 g |
Material | PBT (Housing);POM (Release Ring) |
Connection 1 | 12 mm |
Profile | QSH |
Connection 2 | 8 mm |
Min. temperature | -10 °C |
Max. temperature | 80 °C |
Delivery usually within ( 6 ) days