References
Festo:QSM-G1/8-6-I
Rubix:116A1791
Manufacturer :186267
EAN:4052568040659

Documents
Product details : FESTO 186267 PUSH-IN FITTING QSM-G1/8-6-I
Push-in fitting QSM-G1/8-6-I male thread with internal Hexagon socket. Size=Mini, Nominal size=4,1 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x40x10 mm |
|---|---|
| Logistic Weight | 9,45 g |
| Material | nickel-plated brass |
| Connection 1 | g 1/8 |
| Profile | qsm |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 19.40 excl. VAT
/ 10 pieces
£ 23.28 incl. VAT
- Delivery usually within ( 2 ) days