References
SMC:KQ2W08-99
Rubix:119A3740

Technical specifications
| Material | pbt (thermoplastic), pp |
|---|---|
| Connection 1 | tube-one touch fitting connection |
Product details : SMC KQ2W08-99 FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Material | pbt (thermoplastic), pp |
| Connection 1 | tube-one touch fitting connection |
| Profile | high (angled), extended plug-in elbow (kq2w*-99) |
| Connection 2 | tube-one touch fitting connection |
| Max. temperature | 60 °C |
| Type | extended plug-in elbow (right-angle elbow) |
| Tube diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 56.20 excl. VAT
/ 10 pieces
£ 67.44 incl. VAT
- Delivery usually within ( 4 ) days