NORGREN 100220800 PFIT 8MM STR STEM CONNECTOR
Pneufit Push-In Fitting
See technical informationSee documentsReferences
IMI Norgren:100220800
Rubix:118A2316
Manufacturer :100220800

Documents
Product details : NORGREN 100220800 PFIT 8MM STR STEM CONNECTOR
Connection 8 Pneufit
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | plug-in, 8 mm |
| Profile | straight |
| Connection 2 | plug-in, 8 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 3.26 excl. VAT
/ Each
£ 3.91 incl. VAT
- Usually arrives within 14 working days
