References
Festo:QSM-M5-4-I-R
Rubix:116A1789
Manufacturer :133004
EAN:4052568028954

Technical specifications
| Material | nickel-plated brass/pom/nbr/high-alloy stainless steel |
|---|---|
| Connection 1 | m5 thread |
Documents
Product details : FESTO 133004 PUSH-IN FITTING QSM-M5-4-I-R
Push-in fitting QSM-M5-4-I-R male thread with internal Hexagon socket. Size=Mini, Nominal size=2,5 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 3,02 g |
|---|---|
| Material | nickel-plated brass/pom/nbr/high-alloy stainless steel |
| Connection 1 | m5 thread |
| Profile | mini |
| Connection 2 | for pipe od 4 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 1.58 excl. VAT
/ 10 pieces
£ 1.90 incl. VAT
- Delivery usually within ( 2 ) days