FESTO 153527 PUSH-IN FITTING, ROTATABLE QSR-M5-6


Push-in Fitting

References
festo:QSR-M5-6
rubix:4524477
manufacturer :153527
ean:4052568035051
QSR-M5-6 Push-in fitting, rotatable
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 153527 PUSH-IN FITTING, ROTATABLE QSR-M5-6


Push-in fitting, rotatable QSR-M5-6 360° rotatable, with ball bearing, male thread with external Hexagon. Size=Standard, Nominal size=1,6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistics dimensions (L x W x H)65x14x20 mm
Logistic Weight19 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
ProfileStandard
Connection 26
Show UNSPSC/ECL@SS
£ 18.87 excl. VAT
/ Each
£ 22.64 incl. VAT
  • Usually arrives within 14 working days