FESTO 578394 PUSH-IN T-FITTING NPQH-T-G18-Q8-P10
Push-In T-Fitting
See technical informationSee documentsReferences
Festo:NPQH-T-G18-Q8-P10
Rubix:115A9827
Manufacturer :578394
EAN:4052568060978

Technical specifications
| Material | brass / fpm / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 578394 PUSH-IN T-FITTING NPQH-T-G18-Q8-P10
Push-in T-fitting NPQH-T-G18-Q8-P10 Size=Standard, Nominal size=5,5 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 31,09 g |
|---|---|
| Material | brass / fpm / high alloy stainless steel |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 64.30 excl. VAT
/ 10 pieces
£ 77.16 incl. VAT
- Delivery usually within ( 2 ) days