References
Festo:QS-V0-12
Rubix:124A9931
Manufacturer :160549
EAN:4052568035938

Technical specifications
| Material | pbt (polybutylene terephthalate) |
|---|---|
| Connection 1 | for tube od 12 mm (plug-in) |
Documents
Product details : FESTO 160549 PUSH-IN CONNECTOR QS-V0-12
Push-in connector QS-V0-12 Size=Standard, Nominal size=8,7 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x10x10 mm |
|---|---|
| Logistic Weight | 27,3 g |
| Material | pbt (polybutylene terephthalate) |
| Connection 1 | for tube od 12 mm (plug-in) |
| Profile | qs-v0 (straight tube-to-tube push-in connector, resistant to welding splatter) |
| Connection 2 | for tube od 12 mm (plug-in) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 11.74 excl. VAT
/ Each
£ 14.09 incl. VAT
- Delivery usually within ( 2 ) days