Push-In Fitting
Material | Nickel-Plated Brass |
---|---|
Connection 1 | M5 |
Logistics dimensions (L x W x H) | 165x145x13 mm |
---|---|
Logistic Weight | 11,83 g |
Material | Nickel-Plated Brass |
Connection 1 | M5 |
Profile | NPQH |
Connection 2 | 6 mm |
Min. temperature | 0 °C |
Max. temperature | 150 °C |
Delivery usually within ( 6 ) days