NORGREN 102260428 PFIT 4MM-G1/4F STR ADAPTER
Pneufit Push-In Fitting
See technical informationSee documentsReferences
Norgren:102260428
Rubix:118A7021
Manufacturer :102260428


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | g1/4 (bspp) female |
Documents
Product details : NORGREN 102260428 PFIT 4MM-G1/4F STR ADAPTER
Straight screw-on connector 4 - G1/4 Pneufit
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | g1/4 (bspp) female |
| Profile | straight female adapter |
| Connection 2 | 4 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 5.79 excl. VAT
/ Each
£ 6.95 incl. VAT
- Usually arrives within 14 working days