References
SMC:KCL04-M5
Rubix:124A3515
Manufacturer :KCL04-M5

Product details : SMC KCL04-M5 FITTING
Self-seal fitting series KC is best for multiple use areas when pressure cannot be shut down. One- touch fittings (with built-in self-seal mechanism) are used to prevent air exhaust when removing tube. There are 10 styles available including electroless nickel plated for copper-free applications.
•One-touch fitting (With built-inself-seal mechanism) to preventair exhaust when removing tube.
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube O.D.: Ø4
Port Size Applicable Tube: M5X0.8
Sealant: w/o Sealant
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube O.D.: Ø4
Port Size Applicable Tube: M5X0.8
Sealant: w/o Sealant
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x22x10 mm |
|---|---|
| Logistic Weight | 4 g |
| Material | nickel-plated brass, pom |
| Connection 1 | m5 x 0.8 |
| Profile | angled |
| Connection 2 | 4 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 81.70 excl. VAT
/ 10 pieces
£ 98.04 incl. VAT
- Delivery usually within ( 4 ) days