References
Festo:QSL-G3/8-10
Rubix:117A2659
Manufacturer :186123
EAN:4052568039301

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 186123 PUSH-IN L-FITTING QSL-G3/8-10
Push-in L-fitting QSL-G3/8-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x100x40 mm |
|---|---|
| Logistic Weight | 41,5 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 39.30 excl. VAT
/ 10 pieces
£ 47.16 incl. VAT
- In stock: Next day delivery