References
Festo:ACK-1/8-PK-3
Rubix:123A2993
Manufacturer :5664
EAN:4052568019358

Documents
Product details : FESTO 5664 QUICK CONNECTOR ACK-1/8-PK-3
Quick connector ACK-1/8-PK-3 Female thread with sealing ring. Nominal size=2,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com), Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)
Technical specifications
Attributes
| Logistic Weight | 4,44 g |
|---|---|
| Material | aluminium |
| Connection 1 | g 1/8 |
Show UNSPSC/ECL@SS
£ 49.80 excl. VAT
/ 10 pieces
£ 59.76 incl. VAT
- Delivery usually within ( 16 ) days