Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 174309 BLANKING PLUG B-M7
FESTO 174309 BLANKING PLUG B-M7
B Blanking plug
References
festo:
B-M7
rubix:
116A7118
manufacturer :
174309
ean:
4052568037567
Technical specifications
Material
Galvanised Steel;NBR (Seal)
Connection 1
M7
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 174309 BLANKING PLUG B-M7
Blanking plug B-M7 As per DIN 908, with sealing ring.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
8
x
10
x
10
mm
Logistic Weight
2,39
g
Material
Galvanised Steel;NBR (Seal)
Connection 1
M7
Profile
B
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.20
excl. VAT
/ 10
pieces
£
17.04
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
SMC KGE16-00 SUS BULKHEAD UNION FITTING
SMC KQ2W04-M5A-X35 ONE-TOUCH FITTING
CAMOZZI PUSH ON-FEM STUD-8/6 TUBE-1/4 THREAD 1463 8/6-1/4
SMC KQ2Y04-G02N ONE-TOUCH FITTING
FESTO 153216 MULTIPLE DISTRIBUTOR QSLV2-3/8-8
FESTO 19523 BARBED ELBOW FITTING LCN-M5-PK-2
FESTO 133128 BLANKING PLUG
6604 17 00 TRANSAIR EQUAL TEE 16,5MM
SMC KGU08-02S STAINLESS STEEL ONE-TOUCH FITTING
FESTO 153423 PUSH-IN FITTING, SELF-SEALING QSK-1/4-8
NORGREN C0TA00848 PFITC 8MM-R1/2 BANJO FLOW (OUT)
FESTO 8085714 PLUG CONNECTOR NPQR-L-Q14-E
SMC KQG2L08-03S ONE-TOUCH FITTING SUS 316
FESTO 153365 PUSH-IN T-CONNECTOR QSMT-3
SMC KQ2H11-03NS ONE-TOUCH FITTING