FESTO 133139 PUSH-IN CONNECTOR NPQP-D-Q10-S12-FD-P10
Push-in fitting, resistant to media NPQP
See technical informationSee documentsReferences
Festo:NPQP-D-Q10-S12-FD-P10
Rubix:116A8384
Manufacturer :133139
EAN:4052568030193

Technical specifications
| Material | pp (housing);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | 12 |
Documents
Product details : FESTO 133139 PUSH-IN CONNECTOR NPQP-D-Q10-S12-FD-P10
Polypropylene fitting NPQP is FDA compliant and highly process-reliable: it is resistant to chemicals, approved for use with food, light and transparent. For the food and beverage industry, biotechnology/pharmaceuticals, medical technology, in cleanrooms and process automation.
Strengths
- Polypropylene
- Low-cost alternative to stainless steel: resistant to most cleaning agents in combination with tubing PLN
- For use with extreme media influences
- Food grade see www.festo.com/certificates/NPQP
- Operating medium: compressed air, vacuum
- Straight shape, L-shape, T-shape, Y-shape, push-in bulkhead connector
Technical specifications
Attributes
| Logistic Weight | 7,96 g |
|---|---|
| Material | pp (housing);high alloy stainless steel (tube retaining claw) |
| Connection 1 | 12 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 110.40 excl. VAT
/ 10 pieces
£ 132.48 incl. VAT
- Delivery usually within ( 2 ) days