References
Festo:NPQR-DK-G18-Q8
Rubix:209A3424
Manufacturer :8085663
EAN:4052568451059

Documents
Product details : FESTO 8085663 PUSH-IN FITTING NPQR-DK-G18-Q8
Applications
High Pressures
Technical specifications
Attributes
| Material | high alloy stainless steel |
|---|---|
| Connection 1 | 1/8 |
| Profile | npqr |
| Connection 2 | 8 |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 16.95 excl. VAT
/ Each
£ 20.34 incl. VAT
- Delivery usually within ( 2 ) days