References
Norgren:M022A0405
Rubix:80358158
Manufacturer :M022A0405


Technical specifications
| Material | body: pbt; seals: nbr (silicone/vmq-free); threaded parts and collar: nickel-plated brass; support ring: pom; claw ring: stainless steel; thread locker/thread seal pre-applied |
|---|---|
| Connection 1 | 4 mm o.d. tube (push-in fitting) |
Documents
Product details : NORGREN M022A0405 FITTING
Straight screw-in screw connection 4 - M5 Pneufit C
Technical specifications
Attributes
| Material | body: pbt; seals: nbr (silicone/vmq-free); threaded parts and collar: nickel-plated brass; support ring: pom; claw ring: stainless steel; thread locker/thread seal pre-applied |
|---|---|
| Connection 1 | 4 mm o.d. tube (push-in fitting) |
| Profile | straight adapter (internal hexagon) - pneufit® m push-in connector, m5 x 4 mm |
| Connection 2 | male thread m5 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 2.75 excl. VAT
/ Each
£ 3.30 incl. VAT
- Usually arrives within 14 working days