References
Festo:NPFC-L-2R18-M
Rubix:391A4172
Manufacturer :8030223
EAN:4052568063252

Documents
Product details : FESTO 8030223 ELBOW FITTING
Elbow fitting NPFC-L-2R18-M Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1
Technical specifications
Attributes
| Logistic Weight | 16,1 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | r 1/8 |
| Profile | l |
| Connection 2 | 5.5 |
Show UNSPSC/ECL@SS
£ 1.97 excl. VAT
/ Each
£ 2.36 incl. VAT
- Delivery usually within ( 2 ) days