References
SMC:KPGH04-02
Rubix:295A1032
Manufacturer :KPGH04-02
EAN:3618036072631

Technical specifications
| Material | brass |
|---|---|
| Connection 1 | r-gewinde (jis b0203, konisches rohrgewinde) |
Product details : SMC KPGH04-02 ONE TOUCH CLEAN FITTING
The KP series are one-touch fittings for blow-off systems in cleanrooms and drive air systems. The KP series is completely oil-free and the parts in contact with fluids are non-metallic. The parts are cleaned, assembled and double-packed in a cleanroom. Resin parts for the one-touch series KPQ/KPG (for drive system air lines) are polypropylene.
Strengths
-Clean One-touch fittings
For air lines of drive systems
For air lines of drive systems
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Material | brass |
| Connection 1 | r-gewinde (jis b0203, konisches rohrgewinde) |
| Connection 2 | 1/4 in |
| Tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 13.40 excl. VAT
/ Each
£ 16.08 incl. VAT
- Delivery usually within ( 20 ) days