References
Festo:NPQR-DK-G18-Q6
Rubix:249A3462
Manufacturer :8085662
EAN:4052568451042

Technical specifications
| Material | high-alloy stainless steel (housing, guard ring, release ring, tubing clamp);fpm (tubing seal);ppsu (thrust ring) |
|---|---|
| Connection 1 | g 1/8 in |
Documents
Product details : FESTO 8085662 PUSH-IN FITTING NPQR-DK-G18-Q6
Technical specifications
Attributes
| Material | high-alloy stainless steel (housing, guard ring, release ring, tubing clamp);fpm (tubing seal);ppsu (thrust ring) |
|---|---|
| Connection 1 | g 1/8 in |
| Profile | npqr |
| Connection 2 | 6 mm |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 14.43 excl. VAT
/ Each
£ 17.32 incl. VAT
- Delivery usually within ( 2 ) days