References
Festo:QSTF-G1/2-12
Rubix:118A4629
Manufacturer :186208
EAN:4052568040123

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1/2 |
Documents
Product details : FESTO 186208 PUSH-IN T-FITTING QSTF-G1/2-12
Push-in T-fitting QSTF-G1/4-8 360° orientable, male and female thread with external Hexagon. Size=Standard, Nominal size=4,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63x45x53 mm |
|---|---|
| Logistic Weight | 101,53 g |
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1/2 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 9.26 excl. VAT
/ Each
£ 11.11 incl. VAT
- Delivery usually within ( 2 ) days