References
Festo:TCK-1/8-PK-6-KU
Rubix:122A7645
Manufacturer :6264
EAN:4052568019648

Documents
Product details : FESTO 6264 T QUICK CONNECTOR TCK-1/8-PK-6-KU
T quick connector TCK-1/8-PK-6-KU Swivelling with 2 sealing rings. Nominal size=5,3 mm, Type of seal on screw-in stud=Sealing edge, Assembly Position=Any, Pneumatic Connection=(* G1/8, * PK-6 with union Nut), Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistic Weight | 11,94 g |
|---|---|
| Material | pom (housing);pom (nut) |
| Connection 1 | g 1/8 |
Show UNSPSC/ECL@SS
£ 57.10 excl. VAT
/ 10 pieces
£ 68.52 incl. VAT
- Delivery usually within ( 16 ) days