FESTO 153163 BULKHEAD PUSH-IN FITTING QSSF-1/8-6-B
Push-In Bulkhead Fitting
See technical informationSee documentsReferences
Festo:QSSF-1/8-6-B
Rubix:117A8765
Manufacturer :153163
EAN:4052568011161

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 153163 BULKHEAD PUSH-IN FITTING QSSF-1/8-6-B
Push-in bulkhead fitting QSSF-1/8-6-B with female thread. Size=Standard, Nominal size=4,2 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x70x20 mm |
|---|---|
| Logistic Weight | 29,5 g |
| Material | brass / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 54.60 excl. VAT
/ 10 pieces
£ 65.52 incl. VAT
- Delivery usually within ( 2 ) days