FESTO 6266 T QUICK CONNECTOR TCK-1/4-PK-6-KU


T Quick Connector

References
festo:TCK-1/4-PK-6-KU
rubix:132A1266
manufacturer :6266
ean:4052568019662
TCK-1/4-PK-6-KU T quick connector
brand logo
Technical specifications
Materialpom (housing);pom (nut)
Connection 1g 1/4
See all Specifications

Product details : FESTO 6266 T QUICK CONNECTOR TCK-1/4-PK-6-KU


T quick connector TCK-1/4-PK-6-KU Swivelling with 2 sealing rings. Nominal size=5,3 mm, Type of seal on screw-in stud=Sealing edge, Assembly Position=Any, Pneumatic Connection=(* G1/4, * PK-6 with union Nut), Materials note=Conforms to RoHS

Technical specifications


Attributes
Logistics dimensions (L x W x H)140x110x30 mm
Logistic Weight16,23 g
Materialpom (housing);pom (nut)
Connection 1g 1/4
Show UNSPSC/ECL@SS
£ 80.10 excl. VAT
/ 10 pieces
£ 96.12 incl. VAT
  • Delivery usually within ( 11 ) days