Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 533288 PUSH-IN L-FITTING QBL-10-32-UNF-1/4-U
FESTO 533288 PUSH-IN L-FITTING QBL-10-32-UNF-1/4-U
Push-in L-fitting
References
festo:
QBL-10-32-UNF-1/4-U
rubix:
208A8354
manufacturer :
533288
ean:
4052568341138
Technical specifications
Material
Nickel-Plated Brass;PBT
Connection 1
#10-32
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 533288 PUSH-IN L-FITTING QBL-10-32-UNF-1/4-U
Technical specifications
Attributes
Material
Nickel-Plated Brass;PBT
Connection 1
#10-32
Profile
QBL
Connection 2
1/4 in
Min. temperature
0
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.21
excl. VAT
/
Each
£
3.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORGREN C01540618 PFITC 6MM-R1/8 90 SWIV ELBOW
NORGREN C00220400 PFITC 4MM STEM UNION CONN
AVENTICS 1823391625
SMC KQ2W12-99A-X35 ONE-TOUCH FITTING
SMC KFG2H0425-M5-E MALE CONNECTOR - KFG2H-E
SMC KRH08-01SW2 FLAME RESISTANT ONE-TOUCH FITTING
FESTO 153054 PUSH-IN L-FITTING QSL-1/2-12
SMC KCL08-99 REDUCER PLUG-IN ELBOW W/O CHEC
SMC KPQH08-01 ONE TOUCH FITTING FOR CLEAN ROOM
SMC KFG2H1075-G03-E MALE CONNECTOR - KFG2H-E
FESTO 130781 PUSH-IN BULKHEAD CONNECTOR QSMS-6-100
LEGRIS LF3000 FITTING 3146-10-00
NORGREN 432251038 10MM X 3/8 STR MALE ADAPT
LEGRIS LF3000 FITTING 3124 04 10
FESTO 130751 PUSH-IN L-FITTING QSLV-1/8-8-50