FESTO 177702 PUSH-IN CONNECTOR CQ-18H-15


Push-In Connector

References
festo:CQ-18H-15
rubix:124A8076
manufacturer :177702
ean:4052568038519
CQ-18H-15 Push-in connector
brand logo
Technical specifications
MaterialPOM (Housing);NBR (Seal);POM (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 177702 PUSH-IN CONNECTOR CQ-18H-15


Push-in connector CQ-18H-15 For high flow rates. Nominal size=12,15 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 7 bar

Technical specifications


Attributes
Logistic Weight18 g
MaterialPOM (Housing);NBR (Seal);POM (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 215
Show UNSPSC/ECL@SS
£ 10.58 excl. VAT
/ Each
£ 12.70 incl. VAT
  • Delivery usually within ( 11 ) days