Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 860068 SOCKET UNION Y MM 6-8
MECALINE 860068 SOCKET UNION Y MM 6-8
UNION Y FITTINGS
References
mecaline:
860068
rubix:
216A1983
ean:
3660338150197
Technical specifications
Material
Polymer Body
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 860068 SOCKET UNION Y MM 6-8
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Polymer Body
Connection 2
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.87
excl. VAT
/
Each
£
2.24
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
SMC KFG2H1075-02S INSERT FITTING
FESTO 186141 PUSH-IN L-FITTING QSLV-G1/4-8
FESTO 132058 PUSH-IN L-FITTING QSL-G1/2-12-20
SMC KQ2ZT08-03AS BRASS FITTING 3/8 MALE THREAD I 8 TUBE
FESTO 153407 PUSH-IN FITTING, ROTATABLE QSR-3/8-10
SMC KQ2F04-G01N ONE-TOUCH FITTING
MECALINE 853070 BULKHEAD FEMALE STRAIGHT FITTING MM 8- G1/4IN
FESTO 162872 PUSH-IN L-FITTING CRQSL-1/8-6
SMC KRH06-01SW2 FITTING FLAME RESISTANT
FESTO 130711 PUSH-IN FITTING QSF-1/8-8-B-50
FESTO 153258 PUSH-IN SLEEVE QSH-8-6
NORGREN 101151248 PFIT 12MM-R1/2STR STEM ADAPTER
SMC KRL08-02S FITTING
FESTO 564771 PUSH-IN T-CONNECTOR
SMC KQ2H23-04A1 ONE-TOUCH FITTING