FESTO 558715 PUSH-IN L-FITTING NPQM-L-G38-Q8-P10
NPQM push-in fitting
See technical informationSee documentsReferences
Festo:NPQM-L-G38-Q8-P10
Rubix:116A0476
Manufacturer :558715
EAN:4052568054847

Technical specifications
| Material | nickel-plated brass (housing); nbr (pipe joint) |
|---|---|
| Connection 1 | male thread g3/8 |
Documents
Product details : FESTO 558715 PUSH-IN L-FITTING NPQM-L-G38-Q8-P10
Push-in L-fitting NPQM-L-G38-Q8-P10 Size=Standard, Nominal size=6 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 37,7 g |
|---|---|
| Material | nickel-plated brass (housing); nbr (pipe joint) |
| Connection 1 | male thread g3/8 |
| Profile | standard |
| Connection 2 | for 8 mm o.d. tube |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 38.30 excl. VAT
/ 10 pieces
£ 45.96 incl. VAT
- Delivery usually within ( 2 ) days