FESTO 160540 PUSH-IN L-CONNECTOR QSL-V0-6


Push-in L-Connector

References
festo:QSL-V0-6
rubix:124A7975
manufacturer :160540
ean:4052568035860
QSL-V0-6 Push-in L-connector
brand logo
Technical specifications
MaterialPBT-Reinforced (Housing)
See all Specifications

Product details : FESTO 160540 PUSH-IN L-CONNECTOR QSL-V0-6


Push-in L-connector QSL-V0-6 Size=Standard, Nominal size=3,6 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x70x15 mm
Logistic Weight9 g
MaterialPBT-Reinforced (Housing)
ProfileStandard
Connection 26
Show UNSPSC/ECL@SS
£ 98.50 excl. VAT
/ 10 pieces
£ 118.20 incl. VAT
  • Delivery usually within ( 11 ) days