References
SMC:KRP-10
Rubix:115A3093
Manufacturer :KRP-10

Product details : SMC KRP-10 FITTING
Flame resistant, one-touch fitting series KR can be used for a wide range of pressures from a low vacuum up to a pressure of 145 PSI. The use of a special profile ensures positive sealing and reduced resistance when the tube is being inserted. KR fittings are effective when piping in a confined space. The body and threaded portion can turn.
•Durable
•Light weight
•Variety of sizes to fit all KR fittings
Size: Ø10
•Light weight
•Variety of sizes to fit all KR fittings
Size: Ø10
Technical specifications
Attributes
| Logistic Weight | 8 g |
|---|---|
| Material | flame-resistant pbt |
| Max. temperature | 60 °C |
| Type | plug |
| Tube diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 27.90 excl. VAT
/ 10 pieces
£ 33.48 incl. VAT
- Delivery usually within ( 4 ) days