FESTO 130766 PUSH-IN L-CONNECTOR QSML-4-100


Push-in L-Connector

References
festo:QSML-4-100
rubix:124A7254
manufacturer :130766
ean:4052568024871
QSML-4-100 Push-in L-connector
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 130766 PUSH-IN L-CONNECTOR QSML-4-100


Push-in L-connector QSML-4-100 Size=Mini, Nominal size=2,5 mm, Assembly Position=Any, Container size=100, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight2,73 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
ProfileMini
Connection 24
Show UNSPSC/ECL@SS
£ 229.00 excl. VAT
/ 100 pieces
£ 274.80 incl. VAT
  • Delivery usually within ( 6 ) days