FESTO 186167 PUSH-IN T-FITTING QST-G1/2-16


Push-in T-fitting

References
festo:QST-G1/2-16
rubix:118A0534
manufacturer :186167
ean:4052568039714
QST-G1/2-16 Push-in T-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/2
See all Specifications

Product details : FESTO 186167 PUSH-IN T-FITTING QST-G1/2-16


Push-in T-fitting QST-1/2-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistics dimensions (L x W x H)70x32x71 mm
Logistic Weight91 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/2
ProfileStandard
Connection 216
Show UNSPSC/ECL@SS
£ 21.98 excl. VAT
/ Each
£ 26.38 incl. VAT
  • Delivery usually within ( 11 ) days