FESTO 578266 PUSH-IN L-FITTING LONG


Push-In L-Fitting

References
festo:NPQH-LL-G14-Q6-P10
rubix:391A4578
manufacturer :578266
ean:4052568059699
NPQH-LL-G14-Q6-P10 Push-in L-fitting, long
brand logo
Technical specifications
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/4
See all Specifications

Product details : FESTO 578266 PUSH-IN L-FITTING LONG


Push-in L-fitting, long NPQH-LL-G14-Q6-P10 Size=Standard, Nominal size=5 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistic Weight31,7 g
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/4
ProfileStandard
Connection 26
Show UNSPSC/ECL@SS
£ 4.23 excl. VAT
/ Each
£ 5.08 incl. VAT
  • Usually arrives within 14 working days