FESTO 130654 PUSH-IN CONNECTOR CRQS-12-10

Push-In L-Connector

See technical informationSee documents

References

Festo:CRQS-12-10
Rubix:116A1001
Manufacturer :130654
EAN:4052568116316
CRQS-12-10 Push-in connector

Technical specifications

Materialhigh-alloy stainless steel (body, disassembly ring, clamp, support ring); fpm (pipe gasket)
Connection 1for tubing od 12 mm (push-in fitting)
See all Specifications

Documents

Product details : FESTO 130654 PUSH-IN CONNECTOR CRQS-12-10


Push-in connector CRQS-12-10 Reducing. Size=Standard, Nominal size=6,6 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight35,54 g
Materialhigh-alloy stainless steel (body, disassembly ring, clamp, support ring); fpm (pipe gasket)
Connection 1for tubing od 12 mm (push-in fitting)
Profilestraight form
Connection 2for 10 mm o.d. pipe (push-in connector)
Max. temperature120 °C
£ 103.37 excl. VAT
/ Each
£ 124.04 incl. VAT
  • Delivery usually within ( 8 ) days