NORGREN 100200600 PFIT 6MM STRAIGHT CONNECTOR
Pneufit push-in fitting
See technical informationSee documentsReferences
IMI Norgren:100200600
Rubix:45013418
Manufacturer :100200600

Documents
Product details : NORGREN 100200600 PFIT 6MM STRAIGHT CONNECTOR
Pneufit push-in fitting with compact units featuring retained collets and positive tube anchorage and silicone free o-ring seals.
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | 6 mm |
| Profile | pneufit 10 |
| Connection 2 | 6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 4.12 excl. VAT
/ Each
£ 4.94 incl. VAT
- In stock: Next day delivery
