KQB2L One Touch Male Elbow
Material | 304 Stainless Steel (Release Button, Guide, Chuck);Special FKM (Seal, O-Ring);C3604 (Male Connector Body, Stud);316 Stainless Steel (Male Elbow Body) |
---|---|
Connection 1 | 10 mm |
Logistic Weight | 20 g |
---|---|
Material | 304 Stainless Steel (Release Button, Guide, Chuck);Special FKM (Seal, O-Ring);C3604 (Male Connector Body, Stud);316 Stainless Steel (Male Elbow Body) |
Connection 1 | 10 mm |
Profile | KQB2 |
Connection 2 | 1/8 in |
Min. temperature | -5 °C |
Max. temperature | 150 °C |
Delivery usually within ( 4 ) days