FESTO 186164 PUSH-IN T-FITTING QST-G3/8-10


Push-in T-fitting

References
festo:QST-G3/8-10
rubix:117A9064
manufacturer :186164
ean:4052568039684
QST-G3/8-10 Push-in T-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
See all Specifications

Product details : FESTO 186164 PUSH-IN T-FITTING QST-G3/8-10


Push-in T-fitting QST-1/2-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistics dimensions (L x W x H)130x120x40 mm
Logistic Weight50,65 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
ProfileStandard
Connection 210
Show UNSPSC/ECL@SS
£ 105.00 excl. VAT
/ 10 pieces
£ 126.00 incl. VAT
  • Delivery usually within ( 11 ) days