References
Festo:CRQS-6-4
Rubix:124A8565
Manufacturer :130651
EAN:4052568068431

Technical specifications
| Material | high-alloy stainless steel (fpm seals) |
|---|---|
| Connection 1 | for 6 mm o.d. hose (push-in fitting) |
Documents
Product details : FESTO 130651 PUSH-IN CONNECTOR CRQS-6-4
Push-in connector CRQS-6-4 Reducing. Size=Standard, Nominal size=2,4 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x15x15 mm |
|---|---|
| Logistic Weight | 12,09 g |
| Material | high-alloy stainless steel (fpm seals) |
| Connection 1 | for 6 mm o.d. hose (push-in fitting) |
| Profile | straight reducer fitting (push-in fitting) |
| Connection 2 | for 4 mm o.d. hose (push-in fitting) |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 46.60 excl. VAT
/ Each
£ 55.92 incl. VAT
- Delivery usually within ( 8 ) days