FESTO 186300 PUSH-IN FITTING, SELF-SEALING QSK-G1/4-10
Push-in Fitting
See technical informationSee documentsReferences
Festo:QSK-G1/4-10
Rubix:124A8314
Manufacturer :186300
EAN:4052568040864

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 186300 PUSH-IN FITTING, SELF-SEALING QSK-G1/4-10
Push-in fitting, self-sealing QSK-G1/4-10 male thread with external Hexagon. Size=Standard, Nominal size=4,8 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 32,97 g |
|---|---|
| Material | brass / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 9.01 excl. VAT
/ Each
£ 10.81 incl. VAT
- Delivery usually within ( 2 ) days