Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 432250628 6MM X 1/4 STR MALE ADAPT
NORGREN 432250628 6MM X 1/4 STR MALE ADAPT
Pneumatic plug-in fitting Norgren
References
norgren:
432250628
rubix:
114A2858
Technical specifications
Material
Nickel Plated Brass
Product details
Technical specifications
Product details : NORGREN 432250628 6MM X 1/4 STR MALE ADAPT
Straight screw-in connection 6-G1/4 ring
Technical specifications
Attributes
Material
Nickel Plated Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.81
excl. VAT
/
Each
£
5.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FESTO 8158790 PUSH-IN CONNECTOR NPQE-D-Q8-Q6-F1A-P10
SMC KQ2W06-02AS BRASS FITTING 1/4 MALE THREAD I 6 TUBE
NORGREN C01250418 PFITC 4MM-R1/8 STR ADPT
NORGREN 291171038 3/8 BSP HOSE ADAPTOR
SMC KQB2S10-01S ONE-TOUCH FITTING
NORGREN C016C0618 PFITC 6MM-R1/8F SWIVEL TEE
SMC KQB2S10-03S ONE-TOUCH FITTING
FESTO 153425 PUSH-IN FITTING, SELF-SEALING QSK-1/4-10
FESTO 533219 PUSH-IN FITTING
CAMOZZI S6110-12-3/8 PUSH IN SWIVEL FITTING
FESTO 133081 PUSH-IN Y-FITTING
SMC KQ2ZD04-01AS BRASS FITTING 1/8 MALE THREAD I 4 TUBE
FESTO 130614 PUSH-IN T-CONNECTOR QST-10-6
SMC KQB2U12-00 ONE-TOUCH FITTING
SMC KQ2S16-03NS