Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN C00231008 PFITC 10-8MM STEM REDUCER
NORGREN C00231008 PFITC 10-8MM STEM REDUCER
Pneumatic plug-in fitting Norgren
References
norgren:
C00231008
rubix:
80120867
Technical specifications
Material
plastic (pbt)
Product details
Technical specifications
Product details : NORGREN C00231008 PFITC 10-8MM STEM REDUCER
Technical specifications
Attributes
Material
plastic (pbt)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.93
excl. VAT
/
Each
£
4.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FESTO 130658 PUSH-IN Y-CONNECTOR CRQSY-8
NORGREN 101250518 PFIT 5MM-R1/8 STRAIGHT ADAPTER
NORGREN C02681238 SWIVEL SIDE TEE ADAPTER
MECALINE FLOW REG MALE METER-IN 4MM-M5 860085
SMC KQ2VF10-02NS ONE-TOUCH FITTING
SMC KQ2V12-03AS-X35 ONE-TOUCH FITTING
SMC KSH04-M6 FITTING
NORGREN C00431000 PFITC 10MM STEM ELBOW CONN
SMC KQ2V08-01NP ONE-TOUCH FITTING
SMC KQ2LE13-00A ONE-TOUCH FITTING
NORGREN C0A510405 PFITC 4MM-M5 BANJO ELBOW
MECALINE 8598-16 SINGLE BANJO FIT 2 HEADS DIA MM 4-1/4
NORGREN C02880648 SWIVEL Y ADAPTER MALE
NORGREN 100230504 PFIT 5-4MM STEM REDUCER
NORGREN C0TA00618 PFITC 6MM-R1/8 BANJO FLOW (OUT)