FESTO 558780 PUSH-IN L-CONNECTOR NPQM-L-Q12-E-P10
Push-in L-connector
See technical informationSee documentsReferences
Festo:NPQM-L-Q12-E
Rubix:116A1567
Manufacturer :558780
EAN:4052568055189

Technical specifications
| Connection 1 | plug-in connector ø12 mm |
|---|---|
| Material | brass, nickel-plated |
Documents
Product details : FESTO 558780 PUSH-IN L-CONNECTOR NPQM-L-Q12-E-P10
Push-in L-connector NPQM-L-Q12-E-P10 558780
Technical specifications
Attributes
| Connection 1 | plug-in connector ø12 mm |
|---|---|
| Material | brass, nickel-plated |
| Length | 26.5 mm |
| Min. temperature | -20 °C |
| Colour | silver |
| Connection 2 | plug-in connector ø12 mm |
| Max. temperature | 70 °C |
| Service pressure | 16 bar |
| Type of fluid | compressed air (conforms to iso 8573-1:2010) |
| Metric exterior tube diameter | 12 mm |
| Metric exterior tube diameter 2 | 12 mm |
Show UNSPSC/ECL@SS
£ 50.80 excl. VAT
/ 10 pieces
£ 60.96 incl. VAT
- Delivery usually within ( 2 ) days