MECALINE STRAIGHT FITTING 10-12 858818
UNION STRAIGHT REDUCTION FITTINGS
See technical informationSee documentsReferences
Mecaline:858818
Rubix:208A5307
EAN:3660338138881

Documents
Product details : MECALINE STRAIGHT FITTING 10-12 858818
Straight union-reduction coupling pipe 12mm - 10mm
Technical specifications
Attributes
| Connection 1 | 10 |
|---|---|
| Material | polymer body |
| Length | 44.2 mm |
| Min. temperature | -20 °C |
| Connection 2 | 12 |
| Max. temperature | 80 °C |
| Service pressure | 10 bar |
| Type of fluid | air, vacuum |
| Metric exterior tube diameter | 10 mm |
| Metric exterior tube diameter 2 | 12 mm |
Show UNSPSC/ECL@SS
£ 2.56 excl. VAT
/ Each
£ 3.07 incl. VAT
- In stock: Next day delivery
