FESTO 132897 PUSH-IN L-FITTING QSML-G1/8-4-100

Push-in L-Fitting

See technical informationSee documents

References

Festo:QSML-G1/8-4-100
Rubix:263A5771
Manufacturer :132897
EAN:4052568028480
QSML-G1/8-4-100 Push-in L-fitting

Technical specifications

Materialpbt / pom / nbr / high alloy stainless steel
Connection 1g 1/8
See all Specifications

Documents

Product details : FESTO 132897 PUSH-IN L-FITTING QSML-G1/8-4-100


Push-in L-fitting QSML-G1/8-4-100 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=2,5 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=100

Technical specifications


Attributes
Logistic Weight9 g
Materialpbt / pom / nbr / high alloy stainless steel
Connection 1g 1/8
Profilemini
Connection 24
£ 205.00 excl. VAT
/ 100 pieces
£ 246.00 incl. VAT
  • Delivery usually within ( 2 ) days