References
Festo:CRQSL-1/8-4
Rubix:122A3464
Manufacturer :132598
EAN:4052568068608

Technical specifications
| Material | high alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw) |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 132598 PUSH-IN L-FITTING CRQSL-1/8-4
Push-in L-fitting CRQSL-1/8-4 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=2,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x8x23 mm |
|---|---|
| Logistic Weight | 15,23 g |
| Material | high alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw) |
| Connection 1 | r 1/8 |
| Profile | standard |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 49.36 excl. VAT
/ Each
£ 59.23 incl. VAT
- Delivery usually within ( 8 ) days