FESTO 186160 PUSH-IN T-FITTING QST-G1/8-8

Push-in T-fitting

See technical informationSee documents

References

Festo:QST-G1/8-8
Rubix:115A9650
Manufacturer :186160
EAN:4052568039646
QST-G1/8-8 Push-in T-fitting

Technical specifications

Materialpbt / pom / nbr / high alloy stainless steel
Connection 1g 1/8
See all Specifications

Documents

Product details : FESTO 186160 PUSH-IN T-FITTING QST-G1/8-8


Push-in T-fitting QST-1/2-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistics dimensions (L x W x H)140x80x30 mm
Logistic Weight22,1 g
Materialpbt / pom / nbr / high alloy stainless steel
Connection 1g 1/8
Profilestandard
Connection 28
£ 47.40 excl. VAT
/ 10 pieces
£ 56.88 incl. VAT
  • Delivery usually within ( 2 ) days